Motion
6976M
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 520 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #00138875
MFR #6976M
Your Price$25,048.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 520 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #00138875
MFR #6976M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25,048.47/each(List $28,805.75)

Overview

Mfr description
6976 M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    65 mm
  • Manufacturer Catalog Number
    6976M
  • Manufacturer Upc Number
    029176075162
  • UPC_NO
    029176075162
  • Description
    6976 M BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6976M is a 380 mm bore radial/deep groove ball bearing with a 520 mm OD and 65 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text