Motion
NUTR 15 A

SKF
NUTR 15 A

Crowned Yoke Roller - Chrome Steel, 35 mm Roller Diameter, 15 mm Bore, 19 mm Roller Width, Sealed
Mi Item #00138885
MFR #NUTR 15 A
Price$161.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 15 A

Crowned Yoke Roller - Chrome Steel, 35 mm Roller Diameter, 15 mm Bore, 19 mm Roller Width, Sealed
Mi Item #00138885
MFR #NUTR 15 A

Mfr description
NUTR 15A NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.31/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    19 mm
  • Weight
    0.23 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    8.65 kN
  • Radial Static Load Capacity
    12.2 kN
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Standard 18.1
  • UPC_NO
    7316570607673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)