Motion
NUTR17
Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 21 mm Roller Width, Sealed
Mi Item #00138888
MFR #NUTR17
Price$143.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 21 mm Roller Width, Sealed
Mi Item #00138888
MFR #NUTR17

Mfr description
NUTR17-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.74/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    21 mm
  • Weight
    0.39 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802415476
  • Max Rpm
    5500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    –30 °C to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    18700 N
  • Radial Static Load Capacity
    24900 N
  • Roller Shape
    Crowned
  • Series
    NUTR
  • UPC_NO
    4012802415476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)