Motion
MCYRD 17

MCGILL
MCYRD 17

Crowned & Flat Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 40 mm Roller Width, Shielded, Chrome Steel Material
MI ITEM #00138889
MFR #MCYRD 17
Your Price$204.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRD 17

Crowned & Flat Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 40 mm Roller Width, Shielded, Chrome Steel Material
MI ITEM #00138889
MFR #MCYRD 17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$204.84/each(List $207.10)

Overview

Mfr description
MCYRD-17 CAM FOLLOWER
  • Metric heavy duty yoke type cam follower
  • Crowned outside diameter
  • Full complement cylindrical rolling elements
  • Metallic shield sealing

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Overall Width
    21 mm
  • Closure Type
    Shielded
  • Operating Temperature Range
    -30 to +250 °F
  • Radial Static Load Capacity
    4946 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    5500 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide Finish
  • Series
    MCYRD - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    3617070000
  • Manufacturer Upc Number
    726166053482
  • UPC_NO
    726166053482
  • Weight
    0.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text