Motion
NUTR1542
Crowned Yoke Roller - 42 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Sealed
Mi Item #00138891
MFR #NUTR1542
Price$198.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 42 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Sealed
Mi Item #00138891
MFR #NUTR1542

Mfr description
NUTR1542-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.44/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    42 mm
  • Roller Width  
    18 mm
  • Weight
    0.42 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    6500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4350 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Roller Shape
    Crowned
  • Series
    NUTR
  • UPC_NO
    4012802436280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)