Motion
NUTR1747
Crowned Yoke Roller - 47 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed
Mi Item #00138898
MFR #NUTR1747
Price$215.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 47 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed
Mi Item #00138898
MFR #NUTR1747

Mfr description
NUTR1747-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.56/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    20 mm
  • Weight
    0.58 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    5500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    6300 lbf
  • Roller Shape
    Crowned
  • Series
    NUTR
  • UPC_NO
    4012802419498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)