Motion
NUTR1747
Crowned Yoke Roller - 47 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Shielded
MI ITEM #00138899
MFR #NUTR1747
List Price$182.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 47 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Shielded
MI ITEM #00138899
MFR #NUTR1747

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.46/each for your price

Overview

Mfr description
NUTR1747 BRG

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Closure Type
    Shielded
  • Radial Dynamic Load Capacity
    6320 lbf
  • Radial Static Load Capacity
    7550 lbf
  • Max Rpm
    5300 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790192883
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text