Motion
11505-TVH
Self-Aligning Ball Bearing - Straight, 25 mm ID, 52 mm OD, 25 mm Width, Open, C0
Mi Item #00138901
MFR #11505-TVH
Price$225.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 25 mm ID, 52 mm OD, 25 mm Width, Open, C0
Mi Item #00138901
MFR #11505-TVH

Mfr description
11505-TVH SELF-ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.03/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    11505-TVH
  • Internal Clearance
    C0
  • Long Description
    11505-TVH self-aligning bearing, 25 mm bore, straight open design, 52 mm OD, 25 mm width for durability in machinery.
  • Manufacturer Catalog Number
    11505-TVH
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801469418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)