Motion
11505 ETN9

SKF
11505 ETN9

Self-Aligning Ball Bearing - Straight, 25 mm ID, 52 mm OD, 25 mm Width, Open, CN
Mi Item #00138904
MFR #11505 ETN9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
11505 ETN9

Self-Aligning Ball Bearing - Straight, 25 mm ID, 52 mm OD, 25 mm Width, Open, CN
Mi Item #00138904
MFR #11505 ETN9

Mfr description
11505 ETN9 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width
    0.5906 in / 15 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    52 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    0.35 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    11505 ETN9 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    11505 ETN9 offers 25 mm bore, straight open closure, 52 mm OD, and 25 mm width for medium machinery.
  • Lubrication
    None
  • Manufacturer Catalog Number
    11505 ETN9
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    3210 lbf
  • Radial Static Load Capacity
    900 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    11000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577041449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)