Motion
NUTR20
Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #00138906
MFR #NUTR20
Price$171.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #00138906
MFR #NUTR20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$171.25/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Weight
    0.65 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3600 lbf
  • Radial Static Load Capacity
    7900 lbf
  • Roller Shape
    Crowned
  • Series
    NUTR
  • UPC_NO
    4012802591910

Overview

Mfr description
NUTR20-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text