Motion
11507-TVH
Self-Aligning Ball Bearing - Straight, 35 mm ID, 72 mm OD, 26 mm Width, Open
MI ITEM #00138910
MFR #11507-TVH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 35 mm ID, 72 mm OD, 26 mm Width, Open
MI ITEM #00138910
MFR #11507-TVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    11507TV SELF-ALIGNING BALL
  • Long Description
    11507-TVH features 35 mm straight bore, open design, 72 mm OD, and 26 mm width for moderate loads.
  • Manufacturer Catalog Number
    11507-TVH
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801469517

Overview

Mfr description
11507TV SELF-ALIGNING BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text