Motion
MCYRD 25

MCGILL
MCYRD 25

Crowned & Flat Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 52 mm Roller Width, Shielded, Chrome Steel Material
Mi Item #00138919
MFR #MCYRD 25
Price$174.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRD 25

Crowned & Flat Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 52 mm Roller Width, Shielded, Chrome Steel Material
Mi Item #00138919
MFR #MCYRD 25

Mfr description
MCYRD-25 CAM FOLLOWER
  • Metric heavy duty yoke type cam follower
  • Crowned outside diameter
  • Full complement cylindrical rolling elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.85/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Width
    25 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    52 mm
  • Weight
    0.64 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Shielded
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    3625070000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166054205
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -30 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Static Load Capacity
    7869 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    MCYRD - Yoke Roller
  • UPC_NO
    726166054205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)