Motion
NUTR30-X
Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 29 mm Roller Width, Sealed
MI ITEM #00138923
MFR #NUTR30-X
Price$236.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 29 mm Roller Width, Sealed
MI ITEM #00138923
MFR #NUTR30-X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$236.67/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    29 mm
  • Weight
    1.23 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2600 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    9000 lbf
  • Radial Static Load Capacity
    11500 lbf
  • Roller Shape
    Flat
  • Series
    NUTR
  • UPC_NO
    4012802419016

Overview

Mfr description
NUTR30-X-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text