Motion
MYR-30-SC
Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width
Mi Item #00138925
MFR #MYR-30-SC
Price$174.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width
Mi Item #00138925
MFR #MYR-30-SC

Mfr description
MYR-30-SC METRIC CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.49/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    28 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)