Motion
NUTR30DZ
Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 29 mm Roller Width, Shielded
MI ITEM #00138926
MFR #NUTR30DZ
Your Price$177.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 29 mm Roller Width, Shielded
MI ITEM #00138926
MFR #NUTR30DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.63/each(List $204.27)

Overview

Mfr description
NUTR30.DZ BRG

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Closure Type
    Shielded
  • Operating Temperature Range
    Maximum of +225 °F
  • Radial Dynamic Load Capacity
    13500 lbf
  • Radial Static Load Capacity
    18700 lbf
  • Max Rpm
    3200 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790192913
  • Weight
    1.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text