Motion
NUTR2562
Crowned Yoke Roller - 62 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed
Mi Item #00138927
MFR #NUTR2562
Price$256.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 62 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed
Mi Item #00138927
MFR #NUTR2562

Mfr description
NUTR2562-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.36/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    24 mm
  • Weight
    1.19 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    3400 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    8000 lbf
  • Radial Static Load Capacity
    11200 lbf
  • Roller Shape
    Crowned
  • Series
    NUTR
  • UPC_NO
    4012802420401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)