Motion
MCYRD 45

MCGILL
MCYRD 45

Crowned & Flat Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 85 mm Roller Width, Shielded, Chrome Steel Material
Mi Item #00138948
MFR #MCYRD 45
Price$827.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRD 45

Crowned & Flat Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 85 mm Roller Width, Shielded, Chrome Steel Material
Mi Item #00138948
MFR #MCYRD 45

Mfr description
MCYRD-45 CAM FOLLOWER
  • Metric heavy duty yoke type cam follower
  • Crowned outside diameter
  • Full complement cylindrical rolling elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.57/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Endplate Diameter
    2.1650 in
  • Overall Width
    32 mm
  • Roller Diameter  
    85 mm
  • Roller Width  
    85 mm
  • Weight
    1.95 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Shielded
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    3645070000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166055646
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1400 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    15063 lbf
  • Radial Static Load Capacity
    16187 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    MCYRD - Yoke Roller
  • UPC_NO
    726166055646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)