Motion
NUTR 40 90
Crowned Yoke Roller - 90 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Sealed
Mi Item #00138952
MFR #NUTR 40 90
Price$461.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 90 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Sealed
Mi Item #00138952
MFR #NUTR 40 90

Mfr description
NUTR4090-A YOKE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$461.87/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    30 mm
  • Weight
    2.98 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1600 rpm
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    14800 lbf
  • Radial Static Load Capacity
    21600 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4047643189637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)