Motion
NUTR45100
Crowned Yoke Roller - 100 mm Roller Diameter, 45 mm Bore, 30 mm Roller Width, Shielded
MI ITEM #00138959
MFR #NUTR45100
List Price$414.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 100 mm Roller Diameter, 45 mm Bore, 30 mm Roller Width, Shielded
MI ITEM #00138959
MFR #NUTR45100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$414.51/each for your price

Overview

Mfr description
NUTR45100 BRG

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Shielded
  • Operating Temperature Range
    Maximum of +225 °F
  • Radial Dynamic Load Capacity
    20900 lbf
  • Radial Static Load Capacity
    32800 lbf
  • Max Rpm
    2200 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790209789
  • Weight
    3.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text