Motion
NUTR 50 110

INA (SCHAEFFLER)
NUTR 50 110

Flat Yoke Roller - 110 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Sealed
Mi Item #00138961
MFR #NUTR 50 110
Price$561.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NUTR 50 110

Flat Yoke Roller - 110 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Sealed
Mi Item #00138961
MFR #NUTR 50 110

Mfr description
NUTR50110-X-A YOKE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$561.99/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Roller Diameter  
    110 mm
  • Roller Width  
    30 mm
  • Weight
    4.46 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1300 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    17100 lbf
  • Radial Static Load Capacity
    27000 lbf
  • Roller Shape
    Flat
  • Series
    NUTR
  • UPC_NO
    4012802416633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)