Motion
NUTR50110DZ

JTEKT KOYO (NRB)
NUTR50110DZ

Flat Yoke Roller - 110 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Shielded
Mi Item #00138962
MFR #NUTR50110DZ
Price$413.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NUTR50110DZ

Flat Yoke Roller - 110 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Shielded
Mi Item #00138962
MFR #NUTR50110DZ

Mfr description
NUTR50110.DZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.75/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Roller Diameter  
    110 mm
  • Roller Width  
    30 mm
  • Weight
    3.89 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    24700 lbf
  • Radial Static Load Capacity
    36000 lbf
  • Roller Shape
    Flat
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790205507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)