Motion
NUTR3580-X
Flat Yoke Roller - 80 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Sealed
Mi Item #00138963
MFR #NUTR3580-X
Price$239.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 80 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Sealed
Mi Item #00138963
MFR #NUTR3580-X

Mfr description
NUTR3580-X-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.47/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    28 mm
  • Weight
    2.25 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2100 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    11500 lbf
  • Radial Static Load Capacity
    16200 lbf
  • Roller Shape
    Flat
  • Series
    NUTR
  • UPC_NO
    4012802369830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)