Motion
NUTR3580DZ
Flat Yoke Roller - 80 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Shielded
MI ITEM #00138964
MFR #NUTR3580DZ
Price$255.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 80 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Shielded
MI ITEM #00138964
MFR #NUTR3580DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$255.51/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    28 mm
  • Weight
    0.24 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    14700 lbf
  • Radial Static Load Capacity
    22000 lbf
  • Roller Shape
    Flat
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790192920

Overview

Mfr description
NUTR3580.DZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text