Motion
TA2015Z
Shell Needle Roller Bearing - 20 mm Bore, 27 mm OD, 15 mm Width, Open
Mi Item #00138968
MFR #TA2015Z
Price$38.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shell Needle Roller Bearing - 20 mm Bore, 27 mm OD, 15 mm Width, Open
Mi Item #00138968
MFR #TA2015Z

Mfr description
TA2015Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.28/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    27 mm
  • Overall Width  
    15 mm

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    10400 N
  • Long Description
    The TA2015Z Shell Needle Roller Bearing features a 20 mm bore diameter, 27 mm outside diameter, and 15 mm overall width with an open closure type, making it ideal for compact machinery.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TA
  • Static Load Capacity
    14600 N
  • Type Of Bearing
    Shell Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)