Motion
81224-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 120 mm ID, 170 mm OD, Plastic Cage
Mi Item #00139015
MFR #81224-TV
Price$2,980.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 120 mm ID, 170 mm OD, Plastic Cage
Mi Item #00139015
MFR #81224-TV

Mfr description
81224-TV THRUST ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,980.97/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Weight
    6.71 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81224, WS81224
  • Description
    Axial cylindrical roller Bearing 874, single direction, comprising K874, GS, WS
  • Dynamic Load Capacity
    76438.849 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    76000 lbf
  • Radial Static Load Capacity
    252000 lbf
  • Series
    812
  • Static Load Capacity
    251798.561 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4054362005292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)