Motion
TA2530Z
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 30 mm Width, Open
Mi Item #00139016
MFR #TA2530Z
Price$31.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 30 mm Width, Open
Mi Item #00139016
MFR #TA2530Z

Mfr description
TA2530Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.04/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    30 mm
  • Weight
    0.12 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    29100 N
  • Long Description
    The TA2530Z Needle Roller Bearing has a 25 mm bore diameter, open closure type, 33 mm outside diameter, 30 mm overall width, and 0.12 lb weight, making it ideal for extended-width requirements.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA2530Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    52000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)