Motion
NUTR40-X
Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Sealed
Mi Item #00139021
MFR #NUTR40-X
Price$225.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Sealed
Mi Item #00139021
MFR #NUTR40-X

Mfr description
NUTR40-X-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.47/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    30 mm
  • Weight
    2.15 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1600 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    12600 lbf
  • Radial Static Load Capacity
    17100 lbf
  • Roller Shape
    Flat
  • Series
    NUTR
  • UPC_NO
    4012802367805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)