Motion
SI 35 TXE-2LS

SKF
SI 35 TXE-2LS

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 35 mm, Shank Thread Size: M36x3, Maintenance-Free
Mi Item #00139022
MFR #SI 35 TXE-2LS
Price$1,437.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SI 35 TXE-2LS

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 35 mm, Shank Thread Size: M36x3, Maintenance-Free
Mi Item #00139022
MFR #SI 35 TXE-2LS

Mfr description
SI 35 TXE-2LS ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,437.91/each

Specifications

Dimensions

  • Ball Diameter
    1.8504 in
  • Bore Diameter  
    35 mm
  • Head Diameter
    84 mm
  • Head Width
    0.8661 in
  • Length To Ball Center
    130 mm
  • Misalignment Angle
    6 °
  • Shank Thread Length  
    60 mm
  • Shank Thread Size
    M36x3
  • Thread Size
    M36x3
  • Weight
    3.20 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Zinc-Plated Steel
  • Operating Temperature Range
    -40 to +75 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    50357 lbf
  • Radial Static Load Capacity
    134 kN
  • Rod End Type
    Female
  • Series
    SI
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Thread Direction
    Right Hand
  • UPC_NO
    7316572057087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)