Motion
ZKLF3080-2RS-XL

INA (SCHAEFFLER)
ZKLF3080-2RS-XL

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 80 mm OD, 28 mm Width, Separable
Mi Item #00139030
MFR #ZKLF3080-2RS-XL
Price$2,973.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF3080-2RS-XL

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 80 mm OD, 28 mm Width, Separable
Mi Item #00139030
MFR #ZKLF3080-2RS-XL

Mfr description
ZKLF3080-2RS-XL THRUST BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,973.75/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    80 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    2.06 lbs

Details

  • Application
    Ball Screw Support
  • Cage Material
    Plastic
  • Dynamic Load Capacity
    7194.245 lbf
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    6500 lbf
  • Separable Or Banded
    Separable
  • Series
    ZKLF
  • Standards Met
    DIN 620
  • Static Load Capacity
    14388.489 lbf
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012802078732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)