Motion
TAF101712OH
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 12 mm Width
MI ITEM #00139032
MFR #TAF101712OH
Price$27.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 12 mm Width
MI ITEM #00139032
MFR #TAF101712OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.29/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    12 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    5880 N
  • Long Description
    The TAF101712OH Needle Roller Bearing features a 10 mm bore diameter, 17 mm outside diameter, 12 mm overall width, and a weight of 0.02 lb, making it suitable for lightweight precision applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAF101712OH
  • Max Rpm
    45000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    TAF
  • Static Load Capacity
    5970 N

Overview

Mfr description
TAF101712-OH BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text