Motion
RNA4901-RSR

INA (SCHAEFFLER)
RNA4901-RSR

Needle Roller Bearing - 16 mm Bore, 24 mm OD, 13 mm Width, Single Seal
MI ITEM #00139047
MFR #RNA4901-RSR
Price$77.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA4901-RSR

Needle Roller Bearing - 16 mm Bore, 24 mm OD, 13 mm Width, Single Seal
MI ITEM #00139047
MFR #RNA4901-RSR

Mfr description
RNA4901-RSR-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.57/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Flanges
    No Flange
  • Long Description
    The RNA4901-RSR Needle Roller Bearing features a 16 mm bore diameter, 24 mm outside diameter, 13 mm overall width, single seal closure type, and a weight of 0.05 lbs, making it ideal for sealed compact applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    12000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1710 lbf
  • Radial Static Load Capacity
    1870 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • UPC_NO
    4012802734751

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)