Motion
RNA4903-RSR

INA (SCHAEFFLER)
RNA4903-RSR

Needle Roller Bearing - 22 mm Bore, 30 mm OD, 13 mm Width, Single Seal
Mi Item #00139050
MFR #RNA4903-RSR
Price$88.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA4903-RSR

Needle Roller Bearing - 22 mm Bore, 30 mm OD, 13 mm Width, Single Seal
Mi Item #00139050
MFR #RNA4903-RSR

Mfr description
RNA4903-RSR-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.07/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Flanges
    No Flange
  • Long Description
    The RNA4903-RSR Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 13 mm overall width, single seal closure type, and a weight of 0.06 lbs, making it suitable for protected compact equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    9000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1980 lbf
  • Radial Static Load Capacity
    2470 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • UPC_NO
    4012802702095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)