Motion
HK1012-RS-FPM

INA (SCHAEFFLER)
HK1012-RS-FPM

Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 12 mm Width, Single Seal
Mi Item #00139052
MFR #HK1012-RS-FPM
Price$16.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK1012-RS-FPM

Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 12 mm Width, Single Seal
Mi Item #00139052
MFR #HK1012-RS-FPM

Mfr description
HK1012-RS-FPM-B-L271
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.39/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    12 mm
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    IR7X10X12-XL
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1012-RS-FPM Drawn Cup Needle Roller Bearing features a 10 mm bore diameter, single seal closure type with open ends drawn cup design, 14 mm outside diameter, 12 mm overall width, and 0.02 lbs weight, making it suitable for compact mechanical systems exposed to contaminants.
  • Manufacturer Product Page
  • Max Rpm
    14600 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • UPC_NO
    4012802399295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)