Motion
SIA 45 ES-2RS

SKF
SIA 45 ES-2RS

Spherical Plain Bearing - 45 mm Bore, 104 mm OD, 32 mm, 1.2600 in Inner Ring Width, Standard Grade
Mi Item #00139056
MFR #SIA 45 ES-2RS
Price$2,088.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIA 45 ES-2RS

Spherical Plain Bearing - 45 mm Bore, 104 mm OD, 32 mm, 1.2600 in Inner Ring Width, Standard Grade
Mi Item #00139056
MFR #SIA 45 ES-2RS

Mfr description
SIA 45ES-2RS ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,088.58/each

Specifications

Dimensions

  • Ball Diameter
    2.3620 in, 60 mm
  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    1.2600 in, 32 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    28 mm | 1.1020 in
  • Outside Diameter  
    104 mm
  • Overall Width
    32 mm
  • Weight
    6.327 lbs

Details

  • Additional Details
    2RS Sealed | Relubricatable
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SIA 45 ES-2RS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    127 kN, 28550.7 lbf
  • Radial Static Load Capacity
    224 kN, 50357.2 lbf
  • Series
    SIA
  • Type Of Bearing
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)