Motion
HK1416-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 14 mm Bore, 20 mm OD, 16 mm Width, Sealed
Mi Item #00139058
MFR #HK1416-2RS
Price$21.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 14 mm Bore, 20 mm OD, 16 mm Width, Sealed
Mi Item #00139058
MFR #HK1416-2RS

Mfr description
HK1416-2RS DRAWN CUP NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.15/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1416-2RS Drawn Cup Needle Roller Bearing provides a 14 mm bore diameter, sealed closure type, open ends drawn cup design, 20 mm outside diameter, 16 mm overall width, and 0.04 lbs weight, making it suitable for sealed automotive and industrial applications requiring debris protection.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    12000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643137126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)