Motion
HK2018RS
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 18 mm Width, Single Seal
Mi Item #00139062
MFR #HK2018RS
Price$13.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 18 mm Width, Single Seal
Mi Item #00139062
MFR #HK2018RS

Mfr description
HK2018RS NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.80/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    JR17x20x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2018RS Drawn Cup Needle Roller Bearing features a 20 mm bore diameter, single seal closure type with open ends drawn cup design, 26 mm outside diameter, 18 mm overall width, and 0.06 lbs weight, making it suitable for machinery requiring added sealing protection such as pumps and conveyors.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    9700 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790195259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)