Motion
GE 280 ES-2RS

SKF
GE 280 ES-2RS

Radial Spherical Plain Bearing - 280 mm Bore, 400 mm OD, 155 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00139076
MFR #GE 280 ES-2RS
Price$29,277.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 280 ES-2RS

Radial Spherical Plain Bearing - 280 mm Bore, 400 mm OD, 155 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00139076
MFR #GE 280 ES-2RS

Mfr description
GE 280 ES-2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,277.91/each

Specifications

Dimensions

  • Ball Diameter
    13.7800 in, 350 mm
  • Bore Diameter  
    280 mm
  • Inner Ring Width  
    155 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    120 mm
  • Outside Diameter  
    400 mm
  • Overall Width
    155 mm
  • Weight
    153.22 lbs

Details

  • Additional Details
    2RS Sealed | Steel on Steel | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 280 ES-2RS
  • Manufacturer Upc Number
    7316577035530
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    3550 kN
  • Radial Static Load Capacity
    18000 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577035530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)