Motion
QJ 236 N2 MA C3

SKF
QJ 236 N2 MA C3

Four-Point Contact Bearing - 180 mm Bore, 320 mm OD, 52 mm Width, Open
MI ITEM #00139091
MFR #QJ 236 N2 MA C3
Price$9,624.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 236 N2 MA C3

Four-Point Contact Bearing - 180 mm Bore, 320 mm OD, 52 mm Width, Open
MI ITEM #00139091
MFR #QJ 236 N2 MA C3

Mfr description
QJ 236 N2 MA C3 ANGULAR CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,624.67/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Contact Angle
    35 °
  • Inner Ring Width
    52 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    52 mm
  • Weight
    42.64 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 236 N2 MA C3 ANGULAR CONTACT BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577314765
  • Max Operating Temperature
    257 °
  • Max Rpm
    3400 rpm
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    475 kN
  • Radial Static Load Capacity
    765 kN
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring
    Retaining slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577314765

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)