Motion
31322 XJ2

SKF
31322 XJ2

Tapered Roller Bearing Full Assembly - 110 mm Bore, 240 mm OD, 57 mm Cone Width, 38 mm Cup Width
Mi Item #00139127
MFR #31322 XJ2
Price$2,840.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31322 XJ2

Tapered Roller Bearing Full Assembly - 110 mm Bore, 240 mm OD, 57 mm Cone Width, 38 mm Cup Width
Mi Item #00139127
MFR #31322 XJ2

Mfr description
31322 X REPLACES 31322 XJ2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,840.24/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter
    240 mm
  • Overall Width
    63 mm
  • Weight
    26.77 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    313
  • UPC_NO
    7316577436696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)