Motion
31326 XJ2

SKF
31326 XJ2

Tapered Roller Bearing Full Assembly - 130 mm Bore, 280 mm OD, 66 mm Cone Width, 44 mm Cup Width
Mi Item #00139130
MFR #31326 XJ2
Price$5,472.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31326 XJ2

Tapered Roller Bearing Full Assembly - 130 mm Bore, 280 mm OD, 66 mm Cone Width, 44 mm Cup Width
Mi Item #00139130
MFR #31326 XJ2

Mfr description
31326 X REPLACES 31326 XJ2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,472.39/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter
    280 mm
  • Overall Width
    72 mm
  • Weight
    41.3 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    313
  • UPC_NO
    7316577447081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)