Motion
SL014930
Cylindrical Roller Bearing - Straight, 150 mm ID, 210 mm OD, 60 mm Width, C0 Internal Clearance
MI ITEM #00139136
MFR #SL014930
List Price$5,423.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 150 mm ID, 210 mm OD, 60 mm Width, C0 Internal Clearance
MI ITEM #00139136
MFR #SL014930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,423.90/each for your price

Overview

Mfr description
SL014930-A

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    1800 rpm
  • Cage Material
    No Cage
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2 mm
  • Series
    SL01
  • Weight
    17.56 lbs
  • UPC_NO
    4047643174930
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text