Motion
SIA 50 ES-2RS

SKF
SIA 50 ES-2RS

Female Threaded Right Hand Rod End - Bore Diameter: 50 mm, Shank Thread Size: M45x3, With Lubrication Fitting
MI ITEM #00139226
MFR #SIA 50 ES-2RS
Your Price$2,445.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIA 50 ES-2RS

Female Threaded Right Hand Rod End - Bore Diameter: 50 mm, Shank Thread Size: M45x3, With Lubrication Fitting
MI ITEM #00139226
MFR #SIA 50 ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,445.10/each(List $2,852.82)

Overview

Mfr description
SIA 50 ES 2RS ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    270.0 kN
  • Operating Temperature Range
    -30 to 130 °F
  • Head Diameter
    114 mm
  • Standards Met
    DIN 71412:1987, ISO 12240-4:1998
  • Series
    SIA
  • UPC_NO
    7316570887402
  • Weight
    9.24 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M45 x 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought