Motion
PNA35/55
Needle Roller Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, Open
MI ITEM #00139293
MFR #PNA35/55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, Open
MI ITEM #00139293
MFR #PNA35/55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.47 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The PNA35/55 Needle Roller Bearing features a 35 mm bore diameter, 55 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.47 lbs, making it ideal for heavy-duty gear assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Aligning Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5850 lbf
  • Radial Static Load Capacity
    10600 lbf
  • Series
    PNA
  • UPC_NO
    4012802064858

Overview

Mfr description
PNA35/55 PRECISION NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought