Motion
SL024936-C3

INA (SCHAEFFLER)
SL024936-C3

Cylindrical Roller Bearing - Straight, 180 mm ID, 250 mm OD, 69 mm Width, C3 Internal Clearance
MI ITEM #00139325
MFR #SL024936-C3
Your Price$10,755.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL024936-C3

Cylindrical Roller Bearing - Straight, 180 mm ID, 250 mm OD, 69 mm Width, C3 Internal Clearance
MI ITEM #00139325
MFR #SL024936-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,755.09/each(List $12,906.11)

Overview

Mfr description
SL024936-A-C3

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    1500 rpm
  • Cage Material
    No Cage
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2 mm
  • Series
    SL02
  • Weight
    27.72 lbs
  • UPC_NO
    4047643175050
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text