Motion
K81206-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 30 mm ID, 52 mm OD, Plastic Cage
MI ITEM #00139350
MFR #K81206-TV
Your Price$156.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 30 mm ID, 52 mm OD, Plastic Cage
MI ITEM #00139350
MFR #K81206-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$156.69/each(List $180.19)

Overview

Mfr description
K81206-TV/0-8

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Plastic
  • Max Rpm
    7000 rpm
  • Compatible Washers
    WS81206
  • Series
    K812
  • UPC_NO
    4012802369090
  • Weight
    0.10 lbs
  • Radial Static Load Capacity
    31500 lbf
  • Radial Dynamic Load Capacity
    14400 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text