Motion
K81210-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 50 mm ID, 78 mm OD, Plastic Cage
MI ITEM #00139416
MFR #K81210-TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 50 mm ID, 78 mm OD, Plastic Cage
MI ITEM #00139416
MFR #K81210-TV

Mfr description
K81210-TV THRUST ROLLER CAGE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    9 mm
  • Weight
    0.26 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    WS81210
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    26500 lbf
  • Radial Static Load Capacity
    71000 lbf
  • Series
    K812
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4047643187558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)