Motion
LR200-X-2RSR

INA (SCHAEFFLER)
LR200-X-2RSR

Crowned Yoke Roller - 32 mm Roller Diameter, 10 mm Bore, 9 mm Roller Width, Sealed
Mi Item #00139454
MFR #LR200-X-2RSR
Price$76.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR200-X-2RSR

Crowned Yoke Roller - 32 mm Roller Diameter, 10 mm Bore, 9 mm Roller Width, Sealed
Mi Item #00139454
MFR #LR200-X-2RSR

Mfr description
LR200-X-2RSR YOKE TYPE TRACK ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.43/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Roller Diameter  
    32 mm
  • Roller Width  
    9 mm
  • Weight
    0.11 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    980 lbf
  • Radial Static Load Capacity
    480 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4054369631784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)