Motion
NNF 5028 ADA-2LSV

SKF
NNF 5028 ADA-2LSV

Cylindrical roller bearings, double row, full complement
MI ITEM #00139463
MFR #NNF 5028 ADA-2LSV
Price$6,739.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNF 5028 ADA-2LSV

Cylindrical roller bearings, double row, full complement
MI ITEM #00139463
MFR #NNF 5028 ADA-2LSV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,739.93/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    95 mm
  • Precision Rating
    Not Rated
  • Weight
    24.69 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Cage Type
    None
  • Closure Type
    Sealed
  • Finish Coating
    None
  • Flanges
    Two-Piece Inner Ring
  • Internal Clearance
    C0
  • Locating
    Snap Ring Groove
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    7316577723055
  • Material Element
    Bearing steel
  • Max Rpm
    600 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Seal Type
    Contact Seal
  • Series
    50
  • UPC_NO
    7316577723055

Overview

Mfr description
NNF 5028 ADA2LSV BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text