Motion
SL06020-E
Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 65 mm Width, C0 Internal Clearance
MI ITEM #00139526
MFR #SL06020-E
List Price$7,178.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 65 mm Width, C0 Internal Clearance
MI ITEM #00139526
MFR #SL06020-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,178.50/each for your price

Overview

Mfr description
SL06020-E CYLINDRICAL ROLLER

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Max Rpm
    1100 rpm
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Inner Ring Width
    65 mm
  • Series
    SL06
  • Weight
    8.76 lbs
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text