Motion
81136-M
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 180 mm ID, 225 mm OD, 34 mm Width
MI ITEM #00139602
MFR #81136-M
Price$4,239.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 180 mm ID, 225 mm OD, 34 mm Width
MI ITEM #00139602
MFR #81136-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,239.45/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    34 mm
  • Weight
    9.24 lbs

Details

  • Compatible Washers
    GS81136, WS81136
  • Max Rpm
    1400 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    76000 lbf
  • Radial Static Load Capacity
    292000 lbf
  • Series
    811
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802030914

Overview

Mfr description
81136-M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought